Shop TRACEABLE

Digital Thermometer

  • Mfr # 18004-31
  • Zoro # G601704786

product price: 
$
73.15
/ea

Key Features

Accuracy
+/-0.5 Degrees C @ -20 to 60 Degrees C, +/-1 Degrees C Otherwise
Application
Bath, Freezers, Hoods, Incubators, Refrigerators
Standards
CE, ISO/IEC 17025:2017(1750.01), NIST
Battery Type
(1) 3V CR2032
Data Logging
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18004-31
Zoro #
G601704786
UPC #
-
Country of Origin
China
Item
Thermometers
Accuracy
+/-0.5 Degrees C @ -20 to 60 Degrees C, +/-1 Degrees C Otherwise
Application
Bath, Freezers, Hoods, Incubators, Refrigerators
Standards
CE, ISO/IEC 17025:2017(1750.01), NIST
Battery Type
(1) 3V CR2032
Data Logging
No
Resolution
0.1 Degrees F/0.1 Degrees C
Probes Included
(1) Bullet Probe
Functions
Degrees F/ Degrees C Switchable, Low Battery, Min/Max Memory
Temperature Range
-58 Degrees to 140 Degrees F/-50 Degrees to 60 Degrees C
Minimum Temperature F
-58 Degrees F
Humidity Monitoring
No
Maximum Temperature F
140 Degrees F
Temperature Resolution F
0.1 Degrees F
Power Source Details
3V CR2032 Battery
Power Source
Battery
Calibration Type
NIST-Traceable
Remote Monitoring
No
Temperature Resolution C
0.1 Degrees C
Temperature Accuracy
+/-0.5 Degrees C at -20 to 60 Degrees C, +/-1 Degrees C
Voltage
3 V
Includes Batteries
Yes
Includes NIST-Traceable Certificate
Yes
Sampling Rate
5 sec
Alarm Type
None
Thermometer Type
Critical Environment Digital Thermometer
Minimum Temperature C
-50 Degrees C
Maximum Temperature C
60 Degrees C
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
140 Degrees F
Maximum Temperature °C
60 Degrees C
Minimum Temperature °F
-58 Degrees F
Display Type
Digital
Temperature Units
Celsius, Fahrenheit
Testing Functions
Min/Max Temperature
Calibration Certificate Type
NIST Traceable
Number of Batteries Required
1
Includes Low Battery Indicator
Low Battery Indicator
Maximum Temperature (°F)
140 Degrees F
Product Type
Remote Reading Thermometer
Probe Material
Plastic
Housing Material
ABS Plastic
Power Source - TS Only
Battery
Maximum Temperature (°C)
60 Degrees C
Power Source - old
Battery

Dimensions

Cable Length
9 ft
Manufacturer Warranty Length
1 yr
Battery Size
CR2032

Description

Thermometers, -58 Degrees to 140 Degrees F/-50 Degrees to 60 Degrees C, Accuracy +/-0.5 Degrees C @ -20 to 60 Degrees C, +/-1 Degrees C Otherwise, Cable Length 9 ft, 3V CR2032 Battery

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.