This item is Discontinued.

Sunbelt FISKARS-X7-HATCHET-14 5.25" x1" x16" A-B178506935

This item is Discontinued.

Sunbelt

FISKARS-X7-HATCHET-14 5.25" x1" x16" (Discontinued)

Mfr # A-B178506935
Zoro # G601705622
UPC # 80971135487
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-B178506935
Zoro #
G601705622
UPC #
80971135487
Country of Origin
United States

Description

FISKARS-X7-HATCHET-14, Web Notes: The X7 Hatchet from Fiskars is ideal for chopping kindling and small- to medium-sized logs. The X7, Web Notes: combines perfected weight distribution, advanced blade geometry, an ultra-sharp edge and virtually, Web Notes: unbreakable design to maximize your performance. This combination of features allows the blade to, Web Notes: bite deeper when chopping. With more blade penetration on each swing, you can chop more wood in less, Web Notes: time, with less effort and hand strain., Head: 1.28 lbs., Weight: 1.65 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews