Threading Insert, PVD Carbide
- Mfr # KCT3LPR1215
- Zoro # G601773898
product price:Â
$
37.29
/ea
Sold in multiples of 10 for
$372.90
Key Features
Thread Type
Internal, External
Insert Size
3
Grade
PR1215
Application
External Threading,Internal Threading
Handle Type
Left-Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KCT3LPR1215
- Zoro #
- G601773898
- UPC #
- -
- Country of Origin
- Japan
- Item
- Threading Insert
- Thread Type
- Internal, External
- Grade
- PR1215
- Application
- External Threading,Internal Threading
- Handle Type
- Left-Hand
- Tool Coating
- PVD
- Thread Pitch
- External UN: 6-20, Internal UN:5-12
- Series
- CERA
- Type
- Threading
- Material
- Carbide
Dimensions
- Insert Size
- 3
- Radius Size
- 0.007 in
- Thickness
- 0.344 in
Description
Threading Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.