FOLDER, FILE, LTR, STRGHT, MLA
- Mfr # SMD24109
- Zoro # G601833714
product price:Â
$
43.29
/pk of 100, $0.43/ea
Key Features
Tab Type
End
Width
9 in
Expanded Width
3/4 in
Thickness
11 pt
Color
Manila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD24109
- Zoro #
- G601833714
- UPC #
- 86486241090
- Country of Origin
- United States
- Tab Type
- End
- Color
- Manila
- Item
- File Folder
- Number of Plys
- 2
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Tab Cut
- Straight
Dimensions
- Width
- 9 in
- Expanded Width
- 3/4 in
- Thickness
- 11 pt
- Sheet Size
- 8-1/2 in x 11 in
- Tab Thickness
- 1/2 in
Description
The industry standard for efficient shelf filing, these letter-size file folders feature a double-thick tab for strength, embossed lines for easy label application and an undercut front panel for label readability. Perfect for medical, dental and hospital filing systems as well as for very large records-management systems in financial and insurance firms. End tabs with a straight cut are useful for overhead filing cabinets. Tabs are reinforced to last longer. Folders are made of 11 point manila stock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.