Shop TAPECASE
See all product information
Create Account
POLYESTER TAPE, 1.5", 1 MIL
- Mfr # TC573 1.5IN
- Zoro # G601866262
product price:Â
$
20.49
/ea
Sold in multiples of 24 for
$491.76
Key Features
Tape Backing Material
Polyester Film
Tape Adhesive
Silicone
Tape Thickness
Adhesive: 1.4 mil, Backing: 1 mil
Tape Adhesive Strength
30 oz/in
Tape Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC573 1.5IN
- Zoro #
- G601866262
- UPC #
- -
- Country of Origin
- United States
- Item
- POLYESTER TAPE
- Tape Backing Material
- Polyester Film
- Tape Adhesive
- Silicone
- Tape Adhesive Strength
- 30 oz/in
- Tape Color
- Blue
- Features
- Clean Removal; High Temperature
- Performance Temp. Range
- -65 Degrees to 400 Degrees F
Dimensions
- Tape Thickness
- Adhesive: 1.4 mil, Backing: 1 mil
Description
POLYESTER TAPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.