This item is Discontinued.

Pyle 39'' Inch 6-String Classical Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color, gloss PGACLS150

This item is Discontinued.

Pyle

39'' Inch 6-String Classical Guitar - Guitar with Digital Tuner & Accessory Kit (Nature color, gloss (Discontinued)

Mfr # PGACLS150
Zoro # G601902021
UPC # 842893136646
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PGACLS150
Zoro #
G601902021
UPC #
842893136646
Country of Origin
China

Description

Features: - 39” Size Guitar, cutaway body - Traditional / Classic Body Style - Spruce plywood top, walnut plywood back and side - Black walnut fingerboard and bridge, with carbon rod reinforcement neck - ABS binding with multi-ply inlay - High quality machine head - With SAVAREZ strings 500 CJ What's in the Box: - Guitar - Guitar Picks - Digital Guitar Tuner - Travel / Storage Guitar 3mm thick bag - Guitar stand - Foot Stool Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 39'' -inches - Scale Length: 25.7” -inches (652mm) - Fretboard/Fingerboard Material: walnut - Number of Frets: 18 Frets - Guitar Body Material: Spruce plywood top, walnut plywood back and side - Guitar String Material: Nylon string - Total Guitar Dimensions (L x W x H): 39" x 13.9" x3.9" –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.