DR1102
- Mfr # DR1102
- Zoro # G601916035
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Series
HD
Coating Process
PVD
Hand
Right-Hand
Material
Steel
Shank Type
Standard Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR1102
- Zoro #
- G601916035
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Diameter
- 1.1020 in
Details
- Item
- DR1102
- Series
- HD
- Coating Process
- PVD
- Hand
- Right-Hand
- Material
- Steel
- Shank Type
- Standard Length
- Primary Application
- Drilling
Description
DR1102
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.