DR2000
- Mfr # DR2000
- Zoro # G601916189
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Series
HD
Coating Process
PVD
Shank Type
Standard Length
Primary Application
Drilling
Hand
Right-Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR2000
- Zoro #
- G601916189
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Diameter
- 2.0000 in
Details
- Item
- DR2000
- Series
- HD
- Coating Process
- PVD
- Shank Type
- Standard Length
- Primary Application
- Drilling
- Hand
- Right-Hand
- Material
- Steel
Description
DR2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.