Shop URO PARTS
See all product information
Create Account
HEADLIGHT BULB XENON HID
- Mfr # D4S
- Zoro # G602041125
product price:Â
$
37.15
/ea
Key Features
Wattage Equivalency
35.000 99
Voltage
42.000 2H
Light Color
Clear
Average Bulb Life
1,500 hr
Features
Truest white light available anywhere, Meets or exceeds all OEM standards, DOT/SAE compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D4S
- Zoro #
- G602041125
- UPC #
- 194000000000
- Country of Origin
- Unknown
Details
- Wattage Equivalency
- 35.000 99
- Voltage
- 42.000 2H
- Light Color
- Clear
- Average Bulb Life
- 1,500 hr
- Features
- Truest white light available anywhere, Meets or exceeds all OEM standards, DOT/SAE compliant
- Bulb Type
- T-3 BULB 3/8 (9.5mm) Dia
- Brightness
- 242.640 CP
- Filament Quantity
- 1
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.