Shop MOTORMITE
See all product information
Create Account
STARTER MOUNTING BOLT TYPE 1 LONG
- Mfr # 72004
- Zoro # G602110678
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Key Features
Length
5 in
Material
Steel
Thread Length
23 mm
Thread Size
M10-1.50
Bolt Grade
Grade 10.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72004
- Zoro #
- G602110678
- UPC #
- 885000000000
- Country of Origin
- Unknown
- Material
- Steel
- Bolt Grade
- Grade 10.9
- Head Type
- Hex
- Thread Type
- Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.