MOUNT KIT
- Mfr # 36800
- Zoro # G602154450
product price:Â
$
9.95
/ea
Key Features
Type
Fan Accessory
Material
Plastic
Width
0.86 in
Depth
0.86 in
Diameter
1.40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36800
- Zoro #
- G602154450
- UPC #
- 96361368002
- Country of Origin
- Unknown
Dimensions
- Width
- 0.86 in
- Depth
- 0.86 in
- Diameter
- 1.40 in
- Height
- 1.250 in
Details
- Type
- Fan Accessory
- Material
- Plastic
- Shroud
- Not Included
- Shroud Color
- Shroud Not Incuded
- Mounting Hardware
- Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.