Shop HOBART
See all product information
Create Account
Disc
- Mfr # 880033-12
- Zoro # G602243437
product price:Â
$
0.32
/ea
Sold in multiples of 28 for
$8.96
Key Features
For Use With
Market Forge Boiler 4 and 6 Burner Gas Boilers, Steam Coil Boilers (Rear), Discontinued Water Feeder Mar10-4703; Vulcan Boiler Discontinued Water Feeder Vul880033
Fits Brand
Hobart; Market Forge; Vulcan
Length
0.50 in
Height
0.10 in
Width
0.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 880033-12
- Zoro #
- G602243437
- UPC #
- -
- Country of Origin
- United States
- Item
- Disc
- For Use With
- Market Forge Boiler 4 and 6 Burner Gas Boilers, Steam Coil Boilers (Rear), Discontinued Water Feeder Mar10-4703; Vulcan Boiler Discontinued Water Feeder Vul880033
- Fits Brand
- Hobart; Market Forge; Vulcan
- Material
- Rubber
Dimensions
- Length
- 0.50 in
- Height
- 0.10 in
- Width
- 0.50 in
Description
Rubber - 1/2" Dia, 1/8" Thick,;For Water Feeder.;Market Forge Boiler 4 & 6 Burner Gas Boilers,;Steam Coil Boilers (Rear).;Dicontinued Water Feeder Mar10-4703;Vulcan Boiler;Dicontinued Water Feeder Vul880033
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.