Control, Temp - Elec
- Mfr # 2302100
- Zoro # G602268379
product price:
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2302100
- Zoro #
- G602268379
- UPC #
- -
- Country of Origin
- Mexico
Description
"Etc" Electronic Temperature Control;Etc Used In Many Commercial Refrigeration Applications;Wide Temperature Range, One And Two Stage Capability;Selectable Heating/Cooling Modes And Multi-Voltage Input;Etc Is Designed To Provide Application Flexibility;Models Available Include 120/208/240 Vac,;As Well As Single Stage And Two Stage.;Wide Temperature Range (-30°F To 220°F);Wide Different Adjustment (1°F To 30°F);Etc-111000-000 120/208/240 Vac Stage One # 46-1427;Etc-112000-000 24 Vac Stage One # 46-1428;Etc-141000-000 120/208/240 Vac Stage One #46-1430*(Nema 4);Etc-211000-000 120/208/240 Vac Stage Two # 46-1579;Etc-212000-000 24 Vac Stage Two 46-1422;Walk-In And Reach-In Refrigerators, Milk Coolers, Displays.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.