Back-Flow Preventer
- Mfr # 2955-8000
- Zoro # G602301793
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fisher backflow preventors
Max. Pressure
200 PSI max Static
Material
Brass
Hub Style
Dual Check
Temperature Range
40 to 140°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2955-8000
- Zoro #
- G602301793
- UPC #
- -
- Country of Origin
- United States
Details
- For Use With
- Fisher backflow preventors
- Max. Pressure
- 200 PSI max Static
- Material
- Brass
- Hub Style
- Dual Check
- Temperature Range
- 40 to 140°F
Description
T&S Bl-5550-09 , 3/8" Mpt Inlet X 3/8";Fpt Outlet;Not For Continous Use, Lab Use Only.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.