Shop HOBART
See all product information
Create Account
Temperature Controller
- Mfr # 00-913149
- Zoro # G602328417
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Hart Models Dec5, Eco2D, Eco4D, Eco6D, Gco2D, Hec20, Hec5, Hec5X, Hgc20, ;Sg4, Sg44, Sg4C, Sg4D, Sg6, Sg66, Sg6D, Vc3Ed, Vc44Gd, ;Vc4Ec, Vc4Ed, Vc4Es, Vc4Gd, Vc4Gs, Vc6Ec, Vc6Ed, Vc6Es, ;Vc6Gd, Vc6Gs
Features
Wire Harness
Fits Brand
Vulcan
Width
2 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-913149
- Zoro #
- G602328417
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Controller
- For Use With
- Vulcan Hart Models Dec5, Eco2D, Eco4D, Eco6D, Gco2D, Hec20, Hec5, Hec5X, Hgc20, ;Sg4, Sg44, Sg4C, Sg4D, Sg6, Sg66, Sg6D, Vc3Ed, Vc44Gd, ;Vc4Ec, Vc4Ed, Vc4Es, Vc4Gd, Vc4Gs, Vc6Ec, Vc6Ed, Vc6Es, ;Vc6Gd, Vc6Gs
- Features
- Wire Harness
- Fits Brand
- Vulcan
- Type
- NCC
Dimensions
- Width
- 2 in
- Height
- 3 in
- Length
- 4 in
Description
Temperature Controll Board, Ncc, W/Wire Harness ( Used On;Sg4 Units Only ) And Installation Instructions~; For Knob Use;Ap# 22-1107;;Fits Vulcan Hart Models~;;Dec5, Eco2D, Eco4D, Eco6D, Gco2D, Hec20, Hec5, Hec5X, Hgc20,;Sg4, Sg44, Sg4C, Sg4D, Sg6, Sg66, Sg6D, Vc3Ed, Vc44Gd,;Vc4Ec, Vc4Ed, Vc4Es, Vc4Gd, Vc4Gs, Vc6Ec, Vc6Ed, Vc6Es,;Vc6Gd, Vc6Gs, Vulcan Hart
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.