Shop MIDWEST FASTENER
See all product information
Create Account
Toggle Switch Toggle Switches 2PK
- Mfr # 65184
- Zoro # G602520354
product price:Â
$
23.85
/pk of 2, $11.93/ea
Key Features
Amps
10|15
Finish
Zinc
Material
Steel
Type
Electrical Switch
Style
Toggle Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65184
- Zoro #
- G602520354
- UPC #
- 738287651843
- Country of Origin
- United States
- Amps
- 10|15
- Finish
- Zinc
- Material
- Steel
- Type
- Electrical Switch
- Style
- Toggle Switch
- Pole
- Double
- Throw
- Single
- Volts
- 250|125
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.