Shop GEMPLERS
See all product information
Create Account
Boot Rack, Black
- Mfr # C05600-BOOT RACK
- Zoro # G602680492
product price:Â
$
31.19
/ea
Key Features
Length
34
Color
Black
Outside Diameter
2.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C05600-BOOT RACK
- Zoro #
- G602680492
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 34
- Outside Diameter
- 2.25
Details
- Color
- Black
Description
Gemplers Chore Boot Rack is perfect for having in your mud room, shed or near the heater. Boots dry faster when they're spread out and off the ground. Includes three mounting screws and brackets for quick and easy installation.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.