Shop AVERY
See all product information
Create Account
Durable Clear View 3 Ring Binders, 1.5 I
Mfr # 17021
Zoro # G602684100
product price:Â
$
9.19
/ea
Sold in multiples of 12 for $110.28
Key Features
Binder Sheet Capacity
375
Color
Black
Sheet Size
8 1/2in Width x 11in Length
Material
Polypropylene
Binder Features
Split Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17021
- Zoro #
- G602684100
- UPC #
- 077711170216
- Country of Origin
- United States
- Item
- Durable Clear View 3 Ring Binders,1.5 I
- Binder Sheet Capacity
- 375
- Color
- Black
- Material
- Polypropylene
- Binder Features
- Split Resistant
- Number of Pockets
- 2
- Pocket Location
- Internal
- Sheet Standard
- Letter
- Number of Fasteners
- 3
- Fastener Type
- Slant Ring
Description
Durable Clear View 3 Ring Binders,1.5 I