Patch Cable, 0.3 m Cable Length
- Mfr # E10817
- Zoro # G602747454
product price:Â
$
50.35
/ea
Key Features
End 1 Number of Pins
5
End 1 Mounting Orientation
Right Angle
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E10817
- Zoro #
- G602747454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 2 ft
- Wire Size
- 4.80 mm
- Fits Chest Size
- Clearly Visible LED, Halogen-Free, High Protection Rating, Overvoltage Protection, Reliable Connection, Robust Rectangular Connector, Stainless Steel Locking
Description
Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form A, Cable Length 2 ft, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 4.80 mm, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.