Counter Base
- Mfr # 515300
- Zoro # G6034673
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
For Use With
14000H, 1400A1, 141000, 14100H, 1410A1, Mfr. No. 140000
Application
Paint Mixing
Compatible Product Type
Single-Arm Paint Shakers, Twin-Arm Paint Shakers
Product Type
Counter Base
Compatible with Manufacturer Model Number
1410
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515300
- Zoro #
- G6034673
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Counter Base
- For Use With
- 14000H, 1400A1, 141000, 14100H, 1410A1, Mfr. No. 140000
- Application
- Paint Mixing
- Compatible Product Type
- Single-Arm Paint Shakers, Twin-Arm Paint Shakers
- Product Type
- Counter Base
- Compatible with Manufacturer Model Number
- 1410
- Compatible with Mfr. Model No.
- 1410
- Compatible Manufacturer Model Number
- 1410
- For Use with Mfr Model Number
- 1410
- Compatible Manufacturer Part Number
- 1410
- For Use With Mfr. Model Number
- 1410
- Compatible with Manufacturer Model No.
- 1410
- Compatible Pump Manufacturer Part Number
- 1410
- Compatible Mfr. Model Number
- 1410
- For Manufacturer Part Number
- 1410
- Compatible with Mfr. Model Number
- 1410
Description
Counter Base, For Use With 14000H, 1400A1, 141000, 14100H, 1410A1, Mfr. No. 140000, Application Paint Mixing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.