This item is Discontinued.

Frigidaire Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 14 1/2 in W. FHSC082WB1

This item is Discontinued.

Frigidaire

Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 14 1/2 in W. (Discontinued)

Mfr # FHSC082WB1
Zoro # G603517063
UPC # 012505284922
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FHSC082WB1
Zoro #
G603517063
UPC #
012505284922
Country of Origin
China
Item
Window Air Conditioner
Voltage
115V AC
Operation Mode
Cool Only
BtuH Cooling
8000
Includes
Installation Accessories, Remote Control,
Watts
760 W
Phase
Single
Fan-Only Speeds
3
Color
White
Dehumidification Rate
3 pt/hr
Remote Control Functions
Temperature
Voltage - Air Conditioners and Heat Pumps
115VAC
Amps
7.0 A
Features
Energy Saver
Duty Rating
Residential Grade
Standards
AHAM, CuL, UL
Heating Method - Air Conditioners and Heat Pumps
No Heating
Operation Mode - Air Conditioners and Heat Pumps
Cooling Only
Seacoast Corrosion Protection
None
NEMA Plug Configuration
5-15P
Control Type
Electronic
Number of Speeds
3
Programming Capability
24-hr. On/Off Timer
Air Flow Direction
4 Way
CEER Rating
10.8
Sleeve
No
NEMA Plug Configuration - HVAC
5-15P
High CFM
263
Fan Speeds Cooling
3
Fits Window Type
Casement, Slider
Operation Mode - HVAC
Cooling Only
EER
11.2
Item - Air Conditioners and Heat Pumps
Window Air Conditioner
Refrigerant Type
R-32
Chassis Type
Slide Out
Smart Connectivity
No Connectivity
NEMA Plug Configuration - Air Conditioners and Heat Pumps
5-15P
Coverage Area - Minimum
300 sq ft
Coverage Area - Maximum
350 sq ft
Compressor Technology
Fixed Output (Standard)
Power Source
Plug-In
Cooling Capacity - Maximum
8,000 BtuH
Power Source - TS Only
Plug-In
Power Source - old
Plug-In
Wire Color
White

Dimensions

Width
14 1/2 in
Height
20 1/2 in
Depth
32 1/2 in
Min. Window Height
21 1/2 in
Min. Window Width
15 1/2 in
Power Cord Length
6 ft
Max. Wall Thickness
8 1/2 in
Dimensions
20 1/4 in H x 14 1/2 in W 25 1/2 in D
Max. Window Width
40 in

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 300 to 350 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 10.8

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.