Shop TJERNLUND PRODUCTS
See all product information
Create Account
Relay
- Mfr # 950-1040
- Zoro # G6035486
product price:Â
$
55.69
/ea
Key Features
For Use With Mfr. Model Number
HSUL-J
Fits Brand
Tjernlund
For Use With
Mfr. Model Number: HSUL
Voltage
24V, 115V
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 950-1040
- Zoro #
- G6035486
- UPC #
- 080956951120
- Country of Origin
- United States
Details
- For Use With Mfr. Model Number
- HSUL-J
- Fits Brand
- Tjernlund
- Item
- Relay Kit
- For Use With
- Mfr. Model Number: HSUL
- Voltage
- 24V, 115V
- Phase
- 1
- Compatible Manufacturer Model Number
- HSUL-J
- Product Type
- Relay Kit
- Compatible Brand
- Tjernlund
Description
Relay, For Use With Mfr. Model Number HSUL, Fits Brand Tjernlund
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.