Data Logging Ethernet Thermometer

  • Mfr # 6600
  • Zoro # G603550367
product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.18 Degrees F
Resolution
0.01 Degrees C
Memory
672 Readings
Bullet Probe Material
Stainless Steel
Cable Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6600
Zoro #
G603550367
UPC #
-
Country of Origin
United States
Item
Thermometers
Accuracy
+/-0.18 Degrees F
Resolution
0.01 Degrees C
Memory
672 Readings
Bullet Probe Material
Stainless Steel
Temperature Accuracy
+/-0.10 Degrees C, +/-0.18 Degrees F
Application
Freezers and Biological/Pharmaceutical Lab Equipment, Refrigerators, Water Baths
Temperature Resolution C
0.01 Degrees C
Wireless Technology
Wi-Fi
Minimum Temperature °C
-50 Degrees C
Alarm Type
Yes
Calibration Type
NIST-Traceable Calibration
Includes Batteries
Yes
Thermometer Type
Bottle Probe, Digital
Functions
Current, Min/Max Readings
Power Source Details
(3) AAA Batteries
Sampling Rate
6 sec
Temperature Range
-58 to 140 Degrees F; -50 to 60 Degrees C
Maximum Temperature °F
140 Degrees F
Battery Type
(3) AAA
Minimum Temperature °F
-58 Degrees F
Penetration Probe Material
Stainless Steel
Power Source
Battery
Data Logging
Yes
Maximum Temperature °C
60 Degrees C
Includes NIST-Traceable Certificate
Yes
Bottle Probe Material
Glass
Temperature Resolution F
0.01 Degrees F
Bottle Probe Fill Medium
Glycol
Remote Monitoring
Yes
Standards
CAP, cGMP, CLIA, FDA, ISO, Joint Commission Requirements, NIST, VFC
Minimum Temperature °C
-50 Degrees C
Maximum Temperature °F
140 Degrees F
Maximum Temperature °C
60 Degrees C
Minimum Temperature °F
-58 Degrees F
Temperature Units
Celsius, Fahrenheit
Includes Alarm
Yes
Calibration Certificate Type
NIST Traceable
Number of Records Stored
672
Testing Functions
Min/Max Temperature
Humidity Monitoring
No
Data Output Type
RS-232
Maximum Temperature (°C)
60 Degrees C
Maximum Temperature (°F)
140 Degrees F
Probe Material
Plastic
Bottle Material
Glass
Number of Batteries Required
3
Bottle Probe Fill Volume
1 fl oz
Display Type
Digital
Product Type
Remote Reading Thermometer
Housing Material
ABS Plastic
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Cable Length
10 ft
Battery Size
AAA

Description

Thermometers, -58 to 140 Degrees F; -50 to 60 Degrees C, Accuracy +/-0.18 Degrees F, Cable Length 10 ft, (3) AAA Batteries

Ratings & reviews