Shop LABCHEM
See all product information
Create Account
Yellow Buffer Solution, pH 7.00, 1L
- Mfr # LC123802
- Zoro # G603616322
product price:Â
$
28.15
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC123802
- Zoro #
- G603616322
- UPC #
- -
- Country of Origin
- United States
- Item
- Buffer - pH 7.00 - Color Coded Yellow
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- NIST
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Product Type
- pH Buffer- Color Coded Yellow
- Shelf Life
- 2 yr
- Volume
- 1 L
- CAS Number
- 1310-73-2, 7732-18-5, 7778-77-0
- Form
- Liquid
- Container Material
- Plastic
- Application
- pH Standardization
- Standards
- Traceable to NIST
- REMOVE - Previous PI Node
- B
- Quantity
- 1
- Features
- Color-Coded Yellow
- Container Type
- Bottle
- Color
- Colorless
- Special Information
- Color-Coded Yellow
- Storage Temperature
- Ambient
- Compatible Product Type
- Universal
- pH Level
- 7.00 pH
- Chemical Properties
- BSE/TSE Free
Description
Buffer - pH 7.00 - Color Coded Yellow, Concentration pH 7, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Solution, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.