2 Piece Split Flange Kit - SAE Code 62
- Mfr # 1902X24
- Zoro # G603653730
product price:Â
$
52.25
/ea
Key Features
Fitting Connection Type
Four bolt flange connections
Standards
SAE J518 specifications
Flange Code
Code 62
Material
Steel
Weight
4.0593
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1902X24
- Zoro #
- G603653730
- UPC #
- -
- Country of Origin
- China
- Fitting Connection Type
- Four bolt flange connections
- Standards
- SAE J518 specifications
- Flange Code
- Code 62
- Material
- Steel
- Weight
- 4.0593
- Number of Bolts
- 4
- Adapter Type
- Split Flange Halves
- Body Material
- Steel
Dimensions
- Plate Size
- 1-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.