Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flareless Compression Cross
- Mfr # 7955X12X12X12X12
- Zoro # G603654515
product price:Â
$
51.55
/ea
Key Features
Fitting Size
0.656
Thread Size
1-1/16-12
Fitting Thread Size 1
1-1/16-12
Fitting Thread Size 2
1-1/16-12
Fitting Thread Type 1
Flareless Bite Type
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7955X12X12X12X12
- Zoro #
- G603654515
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- Flareless Bite Type
- Use With
- Compatible with SAE Fittings
- Material
- Steel
- Fitting Thread Type 2
- Flareless Bite Type
- Standards
- Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Weight
- 1.4
- End 3 Thread
- 1-1/16-12
- Body Material
- Steel
- End 3 Style
- Flareless Bite Type
- Adapter Type
- Compression Crosses
Dimensions
- Fitting Size
- 0.656
- Thread Size
- 1-1/16-12
- Fitting Thread Size 1
- 1-1/16-12
- Fitting Thread Size 2
- 1-1/16-12
- Pipe Size (Fittings)
- 0.656
- Hex Size
- 1.063
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.