Shop VERIDIAN HEALTHCARE
See all product information
Create Account
2-Second Digital Thermometer
- Mfr # 08-363
- Zoro # G603658865
product price:Â
$
16.19
/ea
Key Features
Application
Clinical
Features
Low Battery Indicator, Latex-free, Reusable, Flexible Tip, Memory Recall, Auto-off
Includes
2032 3V Battery; Half Storage Case; (5) Probe Covers; English/Spanish Instructions
Power Source
Battery
Battery Chemistry
Lithium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08-363
- Zoro #
- G603658865
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size Supported
- CR2032
Details
- Item
- Digital Thermometer
- Application
- Clinical
- Features
- Low Battery Indicator, Latex-free, Reusable, Flexible Tip, Memory Recall, Auto-off
- Includes
- 2032 3V Battery; Half Storage Case; (5) Probe Covers; English/Spanish Instructions
- Power Source
- Battery
- Battery Chemistry
- Lithium
- Readout Time
- 2 seconds
- Temperature Reading
- Fahrenheit, Celsius
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.