This item is Discontinued.

This item is Discontinued.
99736DWN Basic 3-Tier Bookcase Storage Shelves; Dark Walnut (Discontinued)
Mfr #
99736DWN
Zoro #
G603694214
UPC # 816718024128
Country of Origin China
Category Bookcases & Bookshelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99736DWN
- Zoro #
- G603694214
- UPC #
- 816718024128
- Country of Origin
- China
Description
Furinno basic bookcases series is designed to meet your need of fits in your space and fits on your budget. The main material- medium density composite wood is made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.
Features- Basic 3-Tier Bookcase Storage Shelves
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Dark Walnut
- Weight: 22.37 lbs