Shop KNIPEX
See all product information
Create Account
414-8701180SBA 7 1-4 Inch Cobra Pliers Carded
- Mfr # 414-8701180SBA
- Zoro # G603787756
product price:Â
$
85.65
/ea
Key Features
Handle Type
Non-slip Plastic Coated
Material
Chrome Vanadium Steel
Finish
Polished
Max. Opening
1-1/2 in
Joint Type
Box Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414-8701180SBA
- Zoro #
- G603787756
- UPC #
- 843221000912
- Country of Origin
- Germany
- Handle Type
- Non-slip Plastic Coated
- Material
- Chrome Vanadium Steel
- Finish
- Polished
- Max. Opening
- 1-1/2 in
- Joint Type
- Box Joint
- Gripping Surface
- Serrated
- Cutting Edge
- Approx. 61 HRC
- Number of Adjustment Positions
- 18
Description
Box joint construction .Press button action for fast and firm adjustment directly on the work piece . Selected jaw opening is positively ensured . The guard prevents operators' fingers from bring pinched . Self-gripping on pipes and nuts . Single hand adjustment . Hardeness of gripping teeth (appro, 60 HRC)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.