Shop JEFFREY ALEXANDER
See all product information
Create Account
160 mm Center-to-Center Matte Black Square Sonoma Cabinet Pull
- Mfr # 4160MB
- Zoro # G603800219
product price:Â
$
15.23
/ea
Key Features
Finish
Matte Black
Material
Zinc
Length
8"
Width
9/16 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4160MB
- Zoro #
- G603800219
- UPC #
- 843512077425
- Country of Origin
- China
- Finish
- Matte Black
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Dimensions
- Length
- 8"
- Width
- 9/16 in
Description
Sonoma's substantial profile and soft lines exudes understated elegance. This Jeffrey Alexander 8" overall length Matte Black pull is available in an additional three standard lengths and is complemented by a fetching square knob. Offered in five popular finishes. Pair this collection with slab drawers and Shaker cabinets for an accomplished look. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.