
24" ELITE Series Electric Range, Stainless Steel
Mfr # DER24P3S
Zoro # G603866369
product price:Â $1,580.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Color
Stainless Steel
Width
23.5 in
Height
37.5 in
Depth
25.25 in
Number of Burners
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DER24P3S
Zoro #
G603866369
UPC #
79841152445
Country of Origin
China
Dimensions
Width
23.5 in
Height
37.5 in
Depth
25.25 in
Details
Color
Stainless Steel
Number of Burners
4
Description
Save kitchen space with this compact range from Avanti. The perfect compact electric range for the office, studio apartment, RV, tiny home, condo, vacation home, or anywhere you need to save space in a small kitchen.
This 24-inch wide range features a smooth, easy to clean, black glass top surface with two 8" large burners and two 6" small burners. The oven has an auto-close storage drawer at the bottom, convection fan, automatic rotisserie, and broiler that comes with a broiling pan.
This 24-inch wide range features a smooth, easy to clean, black glass top surface with two 8" large burners and two 6" small burners. The oven has an auto-close storage drawer at the bottom, convection fan, automatic rotisserie, and broiler that comes with a broiling pan.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.