This item is Discontinued.

This item is Discontinued.
Taye BS1405 14 x 5 in. Brass Snare Drum (Discontinued)
Mfr #
BS1405
Zoro #
G603923376
UPC # 733665933405
Country of Origin China
Category Drums & Percussion Instruments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS1405
- Zoro #
- G603923376
- UPC #
- 733665933405
- Country of Origin
- China
Description
Following Taye's tradition of high quality drums at affordable prices is our Taye Brass snare drums. Besides its eye-catching good looks, a brass snare's tonality is warm and vibrant. They feature open highs, mids, and lows. Moreover, our precisely machined shells offer the sensitivity and response that Taye snares are known for.
Features- Beaded Brass Shell
- SideLatch Snare Release
- 2.3mm Triple Flange Hoops
- Great for any drummer
- Size: 14 x 5 in.
- Dimensions: 16" H x 7" W x 16" L
- Weight: 11 lbs