Shop CRAFTSMAN
See all product information
Create Account
Flexclaw(R) Pickup Tool
- Mfr # CMMT14112
- Zoro # G604105016
product price:Â
$
11.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
7.05
Includes
Flexclaw Pickup Tool {{1}}
Width
4.37
Weight
0.25
Height
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT14112
- Zoro #
- G604105016
- UPC #
- 885911591355
- Country of Origin
- China
Dimensions
- Length
- 7.05
- Width
- 4.37
- Height
- 0.75
Details
- Item
- Flexclaw(R) Pickup Tool
- Includes
- Flexclaw Pickup Tool {{1}}
- Weight
- 0.25
Description
Flexclaw(R) Pickup Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.