Shop WALKSTOOL
Create Account
20 in. Walkstool Basic
- Mfr # 601204
- Zoro # G604168370
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 601204
- Zoro #
- G604168370
- UPC #
- 834213003103
- Country of Origin
- China
Description
Features
- The seat is made of black polyester and is approximately 20% bigger in size than a normal seat for a three legged stool.
- The legs are grey to match the seat.
- Walkstool Basic has a similar light weight construction.
- Walkstool Comfort models, including telescopic legs in aluminum.
- Walkstool is the only three legged telescopic stool in the world with patents and trademark protections.
- Max Height - 20 in.
- Seat Size - 13 in.
- Max Load - 330 lbs.
- Item Weight - 23 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.