Shop ZORO SELECT
See all product information
Create Account
StringLights, 25ft, Button, 50LEDs, Multi
- Mfr # 60RG10
- Zoro # G604196922
product price:Â
$
21.99
/ea
Key Features
Watts
2.6 W
Light Color
Blue/Green/Orange/Red/Yellow
Lens Type
Epoxy Resin
Number of LEDs
50
Voltage
120 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RG10
- Zoro #
- G604196922
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- LED Holiday String Lights
- Watts
- 2.6 W
- Light Color
- Blue/Green/Orange/Red/Yellow
- Lens Type
- Epoxy Resin
- Number of LEDs
- 50
- Voltage
- 120 V AC
- Rated Life
- 50,000 hr
- Bulb Spacing
- 6 in
- Bulb Shape
- Bottom Button
- Wattage
- 2.6 W
Description
LED Holiday String Lights, Bulb Shape Bottom Button, String Length 25 ft, Number of LEDs 50, Light Color Blue/Green/Orange/Red/Yellow, Wattage 2.6 W, Voltage 120 V AC, Bulb Spacing 6 in, Rated Life 50,000 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.