Clear Polycarbonate, Clear
- Mfr # 751-654
- Zoro # G604245965
product price:Â
$
11.85
/ea
Key Features
Lens Color
Clear
Lens Material
Polycarbonate
Standards
ANSI Z87+
Features
Anti-scratch lens; Starlite style; Wraparound single lens design
UV Protection
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 751-654
- Zoro #
- G604245965
- UPC #
- 639890512050
- Country of Origin
- China
- Lens Color
- Clear
- Frame Color
- Clear
- Lens Material
- Polycarbonate
- Standards
- ANSI Z87+
- Features
- Anti-scratch lens; Starlite style; Wraparound single lens design
- UV Protection
- Yes
- Arm Tip Type
- Flexible
Description
Stens Safety Glasses are an affordable way to keep your eyes safe. Our glasses are lightweight yet provide great protection for your eyes. We offer a variety of sizes and styles meant for most needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.