Shop HOBART
See all product information
Create Account
Cord/Plug Assembly
- Mfr # 00-117542-00084
- Zoro # G6042738
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
For Use With
Slicer with Carriage Tray, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scales, Slicer with Slice Count
For Use With Mfr. Model Number
2612
Fits Brand
Hobart
Height
2 3/8 in
Overall Depth
9 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-117542-00084
- Zoro #
- G6042738
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 3/8 in
- Overall Depth
- 9 1/8 in
- Overall Width
- 9 in
- Overall Height
- 2 3/8 in
Details
- Item
- Cord/Plug Assembly
- For Use With
- Slicer with Carriage Tray, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scales, Slicer with Slice Count
- For Use With Mfr. Model Number
- 2612
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 2612, 2612C, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912PS, 2912SC
- Compatible Manufacturer Model Number
- 2612, 2612C, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912PS, 2912SC
- Compatible Manufacturer Part Number
- 2612, 2612C, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912PS, 2912SC
- Compatible with Mfr. Model No.
- 2612, 2612C, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912PS, 2912SC
- For Use with Mfr Model Number
- 2612, 2612C, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912PS, 2912SC
- Compatible with Manufacturer Model No.
- 2612, 2612C, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912PS, 2912SC
- Compatible Pump Manufacturer Part Number
- 2612, 2612C, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912PS, 2912SC
- Compatible Mfr. Model Number
- 2612, 2612C, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912PS, 2912SC
- Product Type
- Cord/Plug Assembly
- For Manufacturer Part Number
- 2612, 2612C, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912PS, 2912SC
- Compatible with Mfr. Model Number
- 2612, 2612C, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912PS, 2912SC
- Compatible Product Type
- Slicer with Carriage Tray, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scales, Slicer with Slice Count
Description
Cord/Plug Assembly, Product Type Cord/Plug Assembly, Overall Depth 9 1/8 in, Overall Height 2 3/8 in, Overall Width 9 in, For Use With Slicer with Carriage Tray, Slicer with Carriage Tray Corr, Slicer with Carriage Trayfence, Slicer with Carriage Trayfence Corr, Slicer with Portion Scales, Slicer with Slice Count, Compatible with Manufacturer Model Number 2612, 2612C, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912PS, 2912SC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.