Shop THERMOSAFE
See all product information
Create Account
Insulated Shipping Container, 22 in Inside L x 12 in Inside W x 26 in Inside H
- Mfr # 861
- Zoro # G6045133
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Material
Polyethylene, Urethane Foam
Wall Thickness
2.5 in
Inside Length
22 in
Inside Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 861
- Zoro #
- G6045133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Wall Thickness
- 2.5 in
- Inside Length
- 22 in
- Inside Width
- 12 in
- Outside Length
- 26 in
- Height
- 33 in
- Outside Width
- 20 in
- Inside Height
- 26 in
- Insert Wall Thickness
- 2.5 in
Details
- Material
- Polyethylene, Urethane Foam
- Color
- Blue
- For Use With
- Temperature Sensitive Products
- Weight
- 47 lb
- Capacity
- 3.97 cu. ft.
- Item
- Insulated Shipping Container
- Insert Material
- Urethane Foam
- Shipping Box Material
- Corrugated Cardboard
- Wire Color
- Blue
Description
Insulated Shipping Container, Insert Material Urethane, Inside Length 22 in, Inside Width 12 in, Inside Height 26 in, Inside LxWxH 22x12x26 in, Insert Wall Thickness 2.5 in, Outside Length 26 in, Outside Width 20 in, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.