Shop GREAT NECK
See all product information
Create Account
7Pc Nutdriver Set
- Mfr # ND72
- Zoro # G604661857
product price:Â
$
26.39
/ea
Key Features
Length
10.9
Width
8.6
Application - Tools
Height (In.)
1.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND72
- Zoro #
- G604661857
- UPC #
- 76812071699
- Country of Origin
- China
Dimensions
- Length
- 10.9
- Width
- 8.6
- Height (In.)
- 1.3
Details
- Item
- Nutdriver
- Application - Tools
Description
The GreatNeck Professional Nut Driver SAE Set (7 Piece) is ideal for tightening a wide range of nuts and bolts. Constructed of chrome vanadium steel for strength and durability, the handle is made of the highest quality acetate. The set includes popular SAE sizes and pieces
are color coded for easy tip identification.
Sizes: 3/16 Inch, 1/4 Inch, 5/16 Inch, 11/32 Inch, 3/8 Inch, 7/16Inch, 1/2 Inch,Chrome Vanadium Steel for Strength and Durability,Highest Quality Acetate Handle Stands up to Abuse,Plated Finish to Resist Rust,Color Coded for Easy Identification,Meets or Exceeds ANSI Specifications
are color coded for easy tip identification.
Sizes: 3/16 Inch, 1/4 Inch, 5/16 Inch, 11/32 Inch, 3/8 Inch, 7/16Inch, 1/2 Inch,Chrome Vanadium Steel for Strength and Durability,Highest Quality Acetate Handle Stands up to Abuse,Plated Finish to Resist Rust,Color Coded for Easy Identification,Meets or Exceeds ANSI Specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.