Shop KHK USA
See all product information
Create Account
Angular Miter Gears
- Mfr # SAM3-20120
- Zoro # G604841594
product price:Â
$
91.59
/ea
Key Features
Number of Teeth
20
Material
Carbon Steel
Face Width
10 mm
Bore Diameter Tolerance
H7
Metric Module Pitch
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAM3-20120
- Zoro #
- G604841594
- UPC #
- -
- Country of Origin
- China
- Item
- Angular Miter Gear
- Number of Teeth
- 20
- Material
- Carbon Steel
- Metric Module Pitch
- 3
- Material Grade
- S45C
- Maximum Teeth Hardness
- 194 HB
- Tooth Form
- Straight
- Bore Type
- Plain
- Pressure Angle
- 20 Degrees
- Hub Projection
- 24 mm
- Finish
- Black Oxide
- For Shaft Angle
- 120 Degrees
- Precision Class
- JIS B 1704:1978 Grade 3
- Gear Shape
- B120
- System of Measurement
- Metric
- Mounting Distance
- 50 mm
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Face Width
- 10 mm
- Bore Diameter Tolerance
- H7
- Bore Diameter
- 16 mm
- Hub Diameter
- 50 mm
- Overall Length
- 39.39 mm
- Outside Diameter
- 63 mm
- Pitch Diameter
- 60 mm
- Wire Rope Length
- 39.39 mm
- Length
- 39.39 mm
Description
Angular Miter Gears
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.