Angular Miter Gears

  • Mfr # SAM2.5-20060
  • Zoro # G604841761
product price: 
$
67.19
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Gear Shape
B60
Bore Diameter
14 mm
Pressure Angle
20 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SAM2.5-20060
Zoro #
G604841761
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
14 mm
Hub Diameter
40 mm
Face Width
15 mm
Bore Diameter Tolerance
H7
Pitch Diameter
50 mm
Overall Length
30.49 mm
Outside Diameter
54.33 mm
Wire Rope Length
30.49 mm
Length
30.49 mm

Details

Item
Angular Miter Gear
Number of Teeth
20
Material
Carbon Steel
Gear Shape
B60
Pressure Angle
20 Degrees
Metric Module Pitch
2.5
Tooth Form
Straight
System of Measurement
Metric
For Shaft Angle
60 Degrees
Material Grade
S45C
Bore Type
Plain
Mounting Distance
60 mm
Finish
Black Oxide
Precision Class
JIS B 1704:1978 Grade 3
Maximum Teeth Hardness
194 HB
Hub Projection
13.82 mm
Shell Material
Carbon Steel

Description

Angular Miter Gear, Bore Diameter 14 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 15 mm, Finish Black Oxide, For Shaft Angle 60 Degrees , Gear Shape B60, Hub Diameter 40 mm, Hub Projection 13.82 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2.5

Ratings & reviews