Shop KOHLER
See all product information
Create Account
Avid Robe Hook Vibrant Brushed Moderne Brass
- Mfr # K-97499-2MB
- Zoro # G604846247
product price:Â
$
104.62
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Color
Vibrant Brushed Moderne Brass
Height
2.6875 in.
Length
1.875 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-97499-2MB
- Zoro #
- G604846247
- UPC #
- 885612907523
- Country of Origin
- Unknown
- Item
- Avid robe hook
- Finish
- Vibrant Brushed Moderne Brass
- Material
- Zinc
- Color
- Vibrant Brushed Moderne Brass
Dimensions
- Height
- 2.6875 in.
- Length
- 1.875 in.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.