Shop FEIN
See all product information
Create Account
Screws
- Mfr # 31350075000
- Zoro # G604857878
product price:Â
$
77.49
/ea
Key Features
Material
Steel
Overall Length
1/4 in
Overall Width
3/16 in
Compatible Manufacturer Model Number
KFH 17-15 R, KFH 17-8 R
Overall Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31350075000
- Zoro #
- G604857878
- UPC #
- -
- Country of Origin
- Germany
- Item
- Screws
- Material
- Steel
- Compatible Manufacturer Model Number
- KFH 17-15 R, KFH 17-8 R
- Bit Type
- Tool Bit
- Product Type
- Retaining Screw
- Number of Pieces
- 10
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 1/4 in
- Overall Width
- 3/16 in
- Overall Diameter
- 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Screws, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Steel, Number of Pieces 10, Overall Length 1/4 in, Overall Width 3/16 in, Product Type Retaining Screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.