Shop CARDINAL BRANDS
See all product information
Create Account
Cardinal Easy Open Tabloid 11" x 17" Locking Slant-D Ring Binder, 2", Black
- Mfr # 12132
- Zoro # G604923092
product price:Â
$
73.25
/ea
Key Features
Binder Sheet Capacity
2"
Color
Black
Sheet Size
11" Width x 17" Length
Material
Vinyl
Binder Features
Durable, Locking Ring, One Touch Ring, Non-stick, Clear Overlay, Heavy Duty, Sheet Lifter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12132
- Zoro #
- G604923092
- UPC #
- 83086121326
- Country of Origin
- Mexico
- Item
- Ring Binder
- Binder Sheet Capacity
- 2"
- Color
- Black
- Material
- Vinyl
- Binder Features
- Durable, Locking Ring, One Touch Ring, Non-stick, Clear Overlay, Heavy Duty, Sheet Lifter
- Ring Type
- D-Ring
- Sheet Capacity
- 525
- Sheet Standard
- Tabloid
- Fastener Material
- Metal
- Number of Fasteners
- 3
- Fastener Location
- Back-mounted
- Pocket Location
- Inside Front & Back
Dimensions
- Sheet Size
- 11" Width x 17" Length
- Height
- 11 1/2"
- Length
- 20"
- Spine Size
- 1 1/2"
Description
Cardinal easy open tabloid 11" x 17" locking slant-d ring binder, 2", black perfect to store 11" x 17" documents. One-touch easy open rings open, close and lock with just one simple motion. Awarded arthritis foundation ease-of-use commendation. Slant-d rings hold 25% more than standard round rings. Heavy gauge vinyl and extra durable construction. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.