Shop EDWARDS SIGNALING

Fire Bell, Red, 8 In.

  • Mfr # 438D-8N5-R
  • Zoro # G6049775

product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Type
Vibrating
Standards
CSFM Compliant, UL Listed
Mounting
Surface
Indoor/Outdoor
Outdoor
Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
438D-8N5-R
Zoro #
G6049775
UPC #
793016022875
Country of Origin
Mexico
Item
Fire Bell
Type
Vibrating
Standards
CSFM Compliant, UL Listed
Mounting
Surface
Indoor/Outdoor
Outdoor
Voltage
120V AC
Sensitivity (dB)
85 dB
Finish
Red
Alarm Current
34mA
Peak Output (dBA)
86 dBA
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
Product Type
Bell
Operating Temperature - Minimum
-31 Degrees F
Sound Principle
Vibrating
Operating Current
34 mA
Operating Temperature - Maximum
150 Degrees F
Vibration
Vibrating
Sound Style
Bell
Color
Red
Mounting Style
Surface Mount
Power Source
AC Adapter, Wire
Connection Type
Wire Leads
Operating Voltage
120V AC
Power Source - TS Only
AC Adapter, Wire
Power Source - old
AC Adapter, Wire

Description

Voltage 120V AC, Mounting Surface, Standards CSFM Compliant, UL Listed, Color Red, Fire Bell

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.