Shop ZYMO RESEARCH
See all product information
Create Account
Quick-cfDNA/cfRNA Binding Buffer, 150 ml
- Mfr # ZR1072-2-150
- Zoro # G605256229
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
2 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR1072-2-150
- Zoro #
- G605256229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 2 in
- Length
- 5 in
Description
A component for the Quick-cfDNA/cfRNA Serum & Plasma Kit.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.375 lbs
Shipping Dimensions: 2.00 x 2.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.375 lbs
Shipping Dimensions: 2.00 x 2.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.