PIDTempController, Analog, 1/16DIN, 5VA, PID

  • Mfr # PXU10020
  • Zoro # G605311362
product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
100-240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PXU10020
Zoro #
G605311362
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

DIN Size
1/16
Width
1.89 in
Depth
3.4 in
Length
1 7/8 in
Dimensions - WxHxD
48.0x48.0x79.7 mm (1.89x1.89x3.14 in.) Case
Display Size
11.0mm Upper 7.0mm Lower
Overall Height
1 7/8 in
Overall Length
1 7/8 in
Overall Width
1 7/8 in
Wire Rope Length
1 7/8 in

Details

Item
PID Temperature Controller
Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Output
Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Alarms
(2) Relays, Alarm Form A or Form C
Series
Red Lion
Enclosure Rating
IEC IP65
Power Consumption
5 VA
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS, UL File No. E179259
Hysteresis
Programmable
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Mounting
Panel Mount
Control Period
100 msec
Proportional Band
0 to 9999%
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Inputs - Temperature
Thermocouple/RTD
Connection
Screw Terminals
Ambient Temperature
0 to 50 Degree C (32 to 122 Degree F)
Inputs - Process
Current/Voltage
Process Input Type-Range
Current: 4-20mA, 0-20mA, Voltage: 0-10V
Temperature Input Type-Range
Thermocouple: Types T, E, J, K, R, S, B, N, L, U, and TXK
Rating - Control Outputs
Form A and C 250VAC 3A
Supply Voltage - Nominal
100-240VAC
Display Type
Analog
Current
0-50 mA, 4-20 mA
Product Type
PID Temperature Controller
Display Units
Celsius, Fahrenheit
Celsius Temperature - Minimum
0 Degrees C
Fahrenheit Temperature - Minimum
32 Degrees F
Operating Environment
Indoor
Celsius Temperature - Maximum
50 Degrees C
Fahrenheit Temperature - Maximum
122 Degrees F
Parameters Measured
85-250V AC

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Output Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 1.89 in, Width 1.89 in, Depth 3.4 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable, Proportional Band 0 to 9999 Percent

Ratings & reviews