Mini Needle Nose Pliers
- Mfr # CMHT82299
- Zoro # G605340522
product price:Â
$
10.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
5 11/32 in
Features
Induction Hardened: Cutting Edges Stay Sharper Longer
Jaw Width
1/2 in
Jaw Length
1 3/16 in
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT82299
- Zoro #
- G605340522
- UPC #
- 885911577908
- Country of Origin
- China
Dimensions
- Overall Length
- 5 11/32 in
- Jaw Width
- 1/2 in
- Jaw Length
- 1 3/16 in
- Jaw Thickness
- 9/32 in
- Wire Rope Length
- 5 3/8 in
- Length
- 5 11/32 in
- Fits Chest Size
- Induction Hardened: Cutting Edges Stay Sharper Longer
Details
- Item
- Mini Needle Nose Pliers
- Features
- Induction Hardened: Cutting Edges Stay Sharper Longer
- Finish
- Chrome Plated
- Weight
- 0.16 lb
- Application
- Carpentry, DIY, Electrical, Mechanical, MRO, Plumbing
- Plier Material
- Steel
- Grip Material
- Bi-Material
- Steel Type
- Drop-Forged Steel
- Handle Style
- Comfort Grip
- Nose Shape
- Needle
- Plier Type
- Needle Nose Pliers
- Maximum Jaw Opening
- 3/4 in
- Cutting Capacities
- 0.75 in
Description
Mini Needle Nose Pliers, Plier Type Needle Nose Pliers, Nose Shape Needle, Overall Length 5 3/8 in, Maximum Jaw Opening 3/4 in, Jaw Length 1 1/4 in, Jaw Thickness 1/4 in, Application Carpentry, DIY, Electrical, Mechanical, MRO, Plumbing, Cutting Capacities 0.75 in, Features Induction Hardened: Cutting Edges Stay Sharper Longer, Finish Chrome Plated, Grip Material Bi-Material, Handle Style Comfort Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.