Shop C.K TOOLS
Create Account
Multi-Function Crimping Tool
- Mfr # 430024
- Zoro # G605629498
product price:Â
$
23.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 430024
- Zoro #
- G605629498
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
- Specially hardened steel for durability, with black soft comfort grips
- Four function tool
- Cutting: (soft wire only)
- Wire Stripping: 0.75 / 1.0 / 1.5 / 2.5 / 4.0 and 6.0 mm
- Crimping of non-insulated terminals (1.5, 2.5 & 4-6mm)
- Crimping of insulated terminals (Red, Blue & Yellow)
- Bolt shearing of 2.6, 3.0, 3.5, 4.0 & 5.0mm Diameter
- Total length: 250mm
- Four function tool
- Cutting: (soft wire only)
- Wire Stripping: 0.75 / 1.0 / 1.5 / 2.5 / 4.0 and 6.0 mm
- Crimping of non-insulated terminals (1.5, 2.5 & 4-6mm)
- Crimping of insulated terminals (Red, Blue & Yellow)
- Bolt shearing of 2.6, 3.0, 3.5, 4.0 & 5.0mm Diameter
- Total length: 250mm