Shop WOODHEAD

Cable Assembly

  • Mfr # 885S30BS1M010
  • Zoro # G605965756

product price: 
$
75.49
/ea

Key Features

Color
Black
Series
120069
Max. Voltage
60V
Length
3.28 ft
Material
Thermoplastic Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
885S30BS1M010
Zoro #
G605965756
UPC #
-
Country of Origin
Poland

Dimensions

Length
3.28 ft
Cable Diameter
6.10mm (.240")
Wire Size (AWG)
22
Cable Length
1.0m (3.28')

Details

Color
Black
Series
120069
Max. Voltage
60V
Material
Thermoplastic Polyurethane
Standards
UL E152210
Connector Type
Female-Male
IP Rating
IP67
Wire Range
22 AWG
Contact Finish
Gold Plated
Max. Temp.
85°C
Type
Double Ended
Current Rating
4 A
Orientation
Straight to Straight
Connector End B
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPU
UL
E152210
Product Name
Micro-Change (M12)
Coupling Style
Knurled Hexnut, Threaded
LED Indicator
No
Material - Cable Jacket
TPU
Keyway
Single
Material - Contact
Brass
Wire/Cable Type
UL 21215
Poles
5
Material - O-Ring
Fluoro-elastomer
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-25° to +85°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.